20A Time Delay Cylindrical Midget Fuse 250VAC

EATON BUSSMANN| Zoro #: G0701994| Mfr #: FNM-20

$6.25 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0701994 Mfr #: FNM-20
In Line Fuseholder: DElement: Dual
Diameter: 13/32"Series: FNM
Standards: CE, UL-248-14 Guide JDYX, CSA Class 1422-01Length: 1-1/2"
Indicating / Nonindicating: NonindicatingBody Material: Fiberglass
Item: FuseRejection / Nonrejection: Nonrejection
Class: MidgetFuse Holder Code: D
Body Style: CylindricalFunctionally Equal To: Mersen/Ferraz Shawmut TRM, Littelfuse FLM
Fuse Interrupt Rating: 10kA at 250VACFuse Voltage Rating: 250VAC
Fuse Amps: 20AGreen Environmental Attribute: RoHS Compliant
Country of Origin (subject to change): Mexico

Product Description

Fuse, 20A Fuse Amps, Nonindicating, FNM Series, 250VAC Fuse Voltage Rating, Class Midget, Dual Element, Body Material Fiberglass, Body Style Cylindrical, Nonrejection, Fuse Interrupt Rating 10kA at 250VAC, Length 1-1/2 In., Diameter 13/32 In., Functionally Equal To Mersen/Ferraz Shawmut TRM, Littelfuse FLM, Standards CE, UL-248-14 Guide JDYX, CSA Class 1422-01

Product Reviews

Save 15%. Sign up for Z-mail.