JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

20A Fast Acting Blade Plastic Fuse 32VDC

EATON BUSSMANN| Zoro #: G2118033| Mfr #: ATM-20

$1.03 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2118033 Mfr #: ATM-20
Fuse Interrupt Rating: 1kA at 32VDCStandards: UL
Functionally Equal To: Littelfuse 297Body Style: Blade
Fuse Speed: Fast ActingBody Material: plastic
Fuse Voltage Rating: 32VDCLength: 3/4"
Rejection / Nonrejection: NonrejectionItem: Fuse
Indicating / Nonindicating: NonindicatingFuse Amps: 20A
Color Code: YellowDiameter: Not Applicable
Element: SingleWidth: 7/16"
Depth: 5/32"Green Environmental Attribute: RoHS Compliant
Series: ATMCountry of Origin (subject to change): Japan

Product Description

Next time a fuse is blown in your electrical circuit, replace it with a fuse from Bussmann. With fast acting fuse speed, 20A fuse amps, an interrupt rating of 1kA at 32VDC, and atm series, this fuse is a must-have. It is a nonindicating fuse. Functionally equal to Littelfuse 297, you'll thoroughly enjoy its use. The voltage rating is 32vdc. It has a single element. The body is made of plastic material. Standards include: UL. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.