20A Time Delay Blade Fuse 32VDC

BUSSMANN| Zoro #: G0596811| Mfr #: FMX-20LP

$4.64 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0596811 Mfr #: FMX-20LP
Element: DualDiameter: Not Applicable
Series: FMXBody Material: Plastic
Length: 1"Fuse Speed: Time Delay
Indicating / Nonindicating: NonindicatingItem: Fuse
Depth: 7/16"Body Style: Blade
Rejection / Nonrejection: NonrejectionWidth: 15/32"
Fuse Interrupt Rating: 1kA at 32VDCFuse Voltage Rating: 32VDC
Color Code: BlueFuse Amps: 20A
Country of Origin (subject to change): Japan

Product Description

Fuse, 20A Fuse Amps, Nonindicating, FMX Series, 32VDC Fuse Voltage Rating, Time Delay, Dual Element, Plastic Body Material, Nonrejection, Blade Body Style, Fuse Interrupt Rating 1kA at 32VDC, Length 1 In., Width 15/32 In., Depth 7/16 In., Diameter Not Applicable, Color Code Blue

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.