20A Fast Acting Blade Plastic Fuse 32VDC

BUSSMANN| Zoro #: G0509862| Mfr #: MAX-20

$5.57 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0509862 Mfr #: MAX-20
Rejection / Nonrejection: NonrejectionItem: Fuse
Body Style: BladeBody Material: plastic
Green Environmental Attribute: RoHS CompliantWidth: 1-7/32"
Fuse Interrupt Rating: 1kA at 32VDCLength: 1-7/10"
Fuse Speed: Fast ActingFuse Amps: 20A
Fuse Voltage Rating: 32VDCElement: Single
Indicating / Nonindicating: NonindicatingDepth: 7/16"
Diameter: Not ApplicableSeries: MAX
Color Code: YellowCountry of Origin (subject to change): United States

Product Description

Use a fuse from Bussmann for a quick fuse replacement. With fast acting fuse speed, 20A fuse amps, an interrupt rating of 1kA at 32VDC, and max series, this fuse is a must-have. It has a single element. The body is made of plastic material. It is a nonindicating fuse. The voltage rating is 32vdc. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.