20A Time Delay Branch Circuit Fuse 4PK 125VAC Type S

BUSSMANN| Zoro #: G2020182| Mfr #: S-20

$20.60 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2020182 Mfr #: S-20
Element: DualFuse Speed: Time Delay
Series: SFuse Voltage Rating: 125VAC
Fuse Interrupt Rating: 10kA at 125VACIndicating / Nonindicating: Indicating
Body Material: CeramicItem: Fuse
Functionally Equal To: Mersen/Ferraz Shawmut S, Littelfuse S, SLO, SOORejection / Nonrejection: Rejection
Body Style: Screw-In (Type S)Standards: CE, UL 248-11 Guide JFHR, CSA Class 1423-01
Fuse Amps: 20ACountry of Origin (subject to change): Mexico

Product Description

Have a fuse from Bussmann on hand for quick replacement to get you back up and running.With time delay fuse speed, 20A fuse amps, an interrupt rating of 10kA at 125VAC, and s series, this fuse is a must-have.Includes a quantity of 4. It has a dual element. The body is made of ceramic material. The voltage rating is 125vac. It is an indicating fuse. Functionally equal to Mersen/Ferraz Shawmut S, Littelfuse S, SLO, SOO, you'll thoroughly enjoy its use. Standards include: CE, UL 248-11 Guide JFHR, CSA Class 1423-01.

Product Reviews

Save 15%. Sign up for Z-mail.