20A Time Delay Branch Circuit Fuse 4PK 125VAC

EATON BUSSMANN| Zoro #: G1466936| Mfr #: SL-20

$9.69 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1466936 Mfr #: SL-20
Element: SingleFuse Speed: Time Delay
Series: SLStandards: CE, UL 248-11 Guide JEFV, File E12112
Fuse Voltage Rating: 125VACFuse Interrupt Rating: 10kA at 125VAC
Indicating / Nonindicating: IndicatingBody Material: Ceramic
Item: FuseFunctionally Equal To: Mersen/Ferraz Shawmut GSL
Rejection / Nonrejection: RejectionBody Style: Screw-In (Type S)
Fuse Amps: 20ACountry of Origin (subject to change): Mexico

Product Description

Fuse, 20A Fuse Amps, SL Series, Indicating, 125VAC Fuse Voltage Rating, Time Delay, Single Element, Body Material Ceramic, Rejection, Body Style Screw-In (Type S), Fuse Interrupt Rating 10kA at 125VAC, Functionally Equal To Mersen/Ferraz Shawmut GSL, Standards CE, UL 248-11 Guide JEFV, File E12112, Package Quantity 4

Product Reviews

Save 15%. Sign up for Z-mail.