Eaton Bussmann
Time Delay, 125V AC, Not Rated
Mfr # T-20
Zoro # G0438365
$16.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series T
- Speed Time Delay
- Amps 20A
- AC Voltage Rating 125V AC
- Visual Indication Indicating
Explore More Products
- EATON BUSSMANN Bussmann 30 amps Time Delay Plug Fuse , 3PK BP/TL-30
- EATON BUSSMANN Fuse, Time Delay, 70A, TCF Series, 600V AC, 300V DC, 3" L x 1" W x 1-1/4" D TCF70
- EATON BUSSMANN Plug Fuse, Time Delay, 2A, S Series, 125V AC, Not Rated S-2
- EATON BUSSMANN Plug Fuse, Fast Acting, 1A, W Series, 125V AC, Not Rated W-1
- EATON BUSSMANN Plug Fuse, Time Delay, 3-1/2A, S Series, 125V AC, Not Rated S-3-1/2
- EATON BUSSMANN Plug Fuse, Time Delay, 20A, SL Series, 125V AC, Not Rated SL-20
- EATON BUSSMANN Plug Fuse, Time Delay, 25A, S Series, 125V AC, Not Rated S-25
- EATON BUSSMANN Plug Fuse, 25 A, 125 V, 10 kA Interrupt, Plastic Body, Low Voltage, Time Delay Fuse T-25
- EATON BUSSMANN Plug Fuse, 20 A, 125 V, 10 kA Interrupt, Plastic Body, Low Voltage, Time Delay Fuse T-20
- EATON BUSSMANN Fuse Plug Time Delay 10A BP/S-10
- EATON BUSSMANN Plug Fuse, Time Delay, 8A, T Series, 125V AC, Not Rated T-8
- Eaton Bussmann Plug Fuses