20A Time Delay Ceramic Branch Circuit Fuse 125VAC 4PK

EATON BUSSMANN| Zoro #: G1639951| Mfr #: TL-20

$3.37 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1639951 Mfr #: TL-20
Fuse Interrupt Rating: 10kA at 125VACStandards: CE, UL 248-11 Guide JEFV, File E12112
Functionally Equal To: Mersen/Ferraz Shawmut GTL, Littelfuse TLOBody Style: Screw-In (Type S)
Fuse Speed: Time DelayBody Material: Ceramic
Fuse Voltage Rating: 125VACRejection / Nonrejection: Nonrejection
Item: FuseIndicating / Nonindicating: Nonindicating
Fuse Amps: 20AElement: Single
Series: TLCountry of Origin (subject to change): Mexico

Product Description

Use a fuse from Bussmann for a quick fuse replacement. With time delay fuse speed, 20A fuse amps, an interrupt rating of 10kA at 125VAC, and tl series, this fuse is a must-have. The voltage rating is 125vac. It has a single element. The body is made of ceramic material. Functionally equal to Mersen/Ferraz Shawmut GTL, Littelfuse TLO, you'll thoroughly enjoy its use. Includes a quantity of 4. It is a nonindicating fuse. Standards include: CE, UL 248-11 Guide JEFV, File E12112.

Product Reviews

Save 15%. Sign up for Z-mail.