2/10A Fast Acting Cylindrical Glass Fuse 250VAC 5PK

BUSSMANN| Zoro #: G1192974| Mfr #: AGC-2/10-R

$19.33 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1192974 Mfr #: AGC-2/10-R
In Line Fuseholder: GElement: Single
Diameter: 1/4"Series: AGC
Length: 1-1/4"Fuse Speed: Fast Acting
Indicating / Nonindicating: NonindicatingBody Material: Glass
Item: FuseFunctionally Equal To: Bussmann MMB, Mersen/Ferraz Shawmut GGC, Littelfuse 311, 312
Rejection / Nonrejection: NonrejectionFuse Holder Code: G
Body Style: CylindricalStandards: CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01
Fuse Interrupt Rating: 35A at 250VAC, 10kA at 125VACFuse Voltage Rating: 250VAC
Green Environmental Attribute: RoHS CompliantFuse Amps: 2/10A
Country of Origin (subject to change): Taiwan

Product Description

A fuse from Bussmann is the most essential fuse for both commercial and industrial needs. With fast acting fuse speed, 2/10A fuse amps, an interrupt rating of 35A at 250VAC, 10KA at 125VAC, and agc series, this fuse is a must-have. It is a nonindicating fuse. It comes in a quantity of 5. The body is made of glass material. The voltage rating is 250vac. Functionally equal to Bussmann MMB, Mersen/Ferraz Shawmut GGC, Littelfuse 311,312, you'll thoroughly enjoy its use. As far as size goes, it is 1/4" in diameter. It has a single element. Standards include: CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.