2/10A Fast Acting Class CC Fuse 600VAC

EATON BUSSMANN| Zoro #: G2014442| Mfr #: KTK-R-2/10

$26.36 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2014442 Mfr #: KTK-R-2/10
Element: SingleFuse Speed: Fast Acting
Indicating / Nonindicating: NonindicatingBody Material: Melamine
Item: FuseRejection / Nonrejection: Rejection
Body Style: CylindricalStandards: CE/UL-248-4 Guide JDDZ/CSA Class 1422-02
Functionally Equal To: Mersen/Ferraz Shawmut ATMR, Littelfuse KLKRClass: CC
Length: 1-1/2"In Line Fuseholder: D/W
Fuse Interrupt Rating: 200kA at 600VACFuse Amps: 2/10A
Fuse Voltage Rating: 600VACGreen Environmental Attribute: RoHS Compliant
Diameter: 13/32"Series: KTK-R
Fuse Holder Code: D/WCountry of Origin (subject to change): Mexico

Product Description

Fuse, 2/10A Fuse Amps, Nonindicating, KTK-R Series, 600VAC Fuse Voltage Rating, Fast Acting, CC Class, Single Element, Body Material Melamine, Rejection, Body Style Cylindrical, Fuse Interrupt Rating 200kA at 600VAC, Length 1-1/2 In., Diameter 13/32 In., Functionally Equal To Mersen/Ferraz Shawmut ATMR, Littelfuse KLKR, Standards CE/UL-248-4 Guide JDDZ/CSA Class 1422-02

Product Reviews

Save 15%. Sign up for Z-mail.