PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

2/10A Time Delay Cylindrical Fiberglass Fuse 250VAC

BUSSMANN| Zoro #: G1878387| Mfr #: FNA-2/10

$20.98 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1878387 Mfr #: FNA-2/10
Element: DualBody Style: Cylindrical
Series: FNAIndicating / Nonindicating: Indicating
Standards: CE, UL-248-12 Guide JDYX, CSA Class 1422-01Fuse Voltage Rating: 250VAC
Length: 1-1/2"In Line Fuseholder: D
Diameter: 13/32"Rejection / Nonrejection: Nonrejection
Class: SupplementalFuse Holder Code: D
Body Material: FiberglassFunctionally Equal To: Mersen/Ferraz Shawmut GFN
Fuse Interrupt Rating: 35A at 250VAC, 10kA at 125VACFuse Amps: 2/10A
Country of Origin (subject to change): Mexico

Product Description

We recommend you use a fuse from Bussmann for a fast replacement. You're sure to love this fuse's features, which include 2/10A fuse amps, an interrupt rating of 35A at 250VAC, 10kA at 125VAC, and fna series. The voltage rating is 250vac. It has a dual element. When it comes to product classification, this item can be grouped as Supplemental. Functionally equal to Mersen/Ferraz Shawmut GFN, you'll thoroughly enjoy its use. The body is made of fiberglass material. As far as size goes, it is 13/32" in diameter. It is an indicating fuse. Standards include: CE, UL-248-12 Guide JDYX, CSA Class 1422-01.

Product Reviews