2/10A Time Delay Cylindrical Glass Fuse 250VAC 5PK

EATON BUSSMANN| Zoro #: G1039631| Mfr #: MDL-2/10-R

$27.00 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1039631 Mfr #: MDL-2/10-R
Standards: CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01Functionally Equal To: Bussmann MDQ, MDV, MDX, Mersen/Ferraz Shawmut GDL, GDV, Littelfuse 313, 315
Fuse Interrupt Rating: 35A at 250VAC, 10kA at 125VACDiameter: 1/4"
Element: SingleGreen Environmental Attribute: RoHS Compliant
Series: MDLIn Line Fuseholder: G
Fuse Holder Code: GBody Style: Cylindrical
Fuse Speed: Time DelayBody Material: Glass
Fuse Voltage Rating: 250VACLength: 1-1/4"
Rejection / Nonrejection: NonrejectionItem: Fuse
Indicating / Nonindicating: IndicatingFuse Amps: 2/10A
Country of Origin (subject to change): Taiwan

Product Description

Fuse, 2/10A Fuse Amps, Indicating, MDL Series, 250VAC Fuse Voltage Rating, Time Delay, Single Element, Body Material Glass, Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 35A at 250VAC, 10kA at 125VAC, Length 1-1/4 In., Diameter 1/4 In., Functionally Equal To Bussmann MDQ, MDV, MDX, Mersen/Ferraz Shawmut GDL, GDV, Littelfuse 313, 315, Standards CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01, Package Quantity 5
Save 15%. Sign up for Z-mail.