20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

2/10A Time Delay Fiberglass Midget Fuse 500VAC

BUSSMANN| Zoro #: G1288226| Mfr #: FNQ-2/10

$24.48 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1288226 Mfr #: FNQ-2/10
Fuse Holder Code: DFuse Voltage Rating: 500VAC
Standards: CE, UL-248-14 Guide JDYX, CSA Class 1422-01Series: FNQ
Item: FuseClass: Midget
Indicating / Nonindicating: NonindicatingIn Line Fuseholder: D
Body Style: CylindricalFuse Interrupt Rating: 10kA at 500VAC
Length: 1-1/2"Diameter: 13/32"
Element: DualBody Material: Fiberglass
Rejection / Nonrejection: NonrejectionFunctionally Equal To: Mersen/Ferraz Shawmut GFN
Fuse Amps: 2/10ACountry of Origin (subject to change): Mexico

Product Description

Have no fear, a fuse from Bussmann is here! You're sure to love this fuse's features, which include 2/10A fuse amps, an interrupt rating of 10kA at 500VAC, and fnq series. It has a dual element. Functionally equal to Mersen/Ferraz Shawmut GFN, you'll thoroughly enjoy its use. The body is made of fiberglass material. As far as size goes, it is 13/32" in diameter. It is a nonindicating fuse. The voltage rating is 500vac. When it comes to product classification, this item can be grouped as Midget. Standards include: CE, UL-248-14 Guide JDYX, CSA Class 1422-01.
Save 15%. Sign up for Z-mail.