225A Fast Acting Melamine Class T Fuse 300VAC/160VDC

EATON BUSSMANN| Zoro #: G2176614| Mfr #: JJN-225

$87.49 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2176614 Mfr #: JJN-225
Fuse Interrupt Rating: 200kA at 300VAC, 20kA at 160VDCStandards: CE/UL-248-15 Guide JDDZ/CSA Class 1422-02
Functionally Equal To: Edison TJN, Bussman JJN, Mersen/Ferraz Shawmut A3TClass: T
Body Style: Bolt-onFuse Speed: Fast Acting
Body Material: MelamineFuse Voltage Rating: 300VAC/160VDC
Length: 2-3/4"Rejection / Nonrejection: Nonrejection
Item: FuseIndicating / Nonindicating: Nonindicating
Fuse Amps: 225ADiameter: 1"
Element: SingleGreen Environmental Attribute: RoHS Compliant
Series: JJNFuse Holder Code: BD
Country of Origin (subject to change): Mexico

Product Description

These fuse from Bussmann can help protect your equipment and home whenever an overload current occurs. With fast acting fuse speed, 225A fuse amps, an interrupt rating of 200kA at 300VAC, 20kA at 160VDC, and jjn series, this fuse is a must-have. It has a single element. When it comes to product classification, this item can be grouped as T. Functionally equal to Edison TJN, Bussman JJN, Mersen/Ferraz Shawmut A3T, you'll thoroughly enjoy its use. The body is made of melamine material. The voltage rating is 300vac/160vdc. It is a nonindicating fuse. As far as size goes, it is 1" in diameter. Standards include: CE/UL-248-15 Guide JDDZ/CSA Class 1422-02. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.