225A Fast Acting Bolt-On Class J Fuse 600VAC

BUSSMANN| Zoro #: G0792897| Mfr #: JKS-225

$352.13 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0792897 Mfr #: JKS-225
Rejection / Nonrejection: NonrejectionElement: Single
Series: JKSBody Material: Melamine
Standards: CE/UL-248-8 Guide JDDZ/CSA Class 1422-02Fuse Voltage Rating: 600VAC
Fuse Speed: Fast ActingIndicating / Nonindicating: Nonindicating
Item: FuseFuse Interrupt Rating: 200kA at 600VAC
Functionally Equal To: Mersen/Ferraz Shawmut A4J, Littelfuse JLSDepth: Not Applicable
Class: JWidth: Not Applicable
Fuse Holder Code: ADBody Style: Bolt-On
Length: 7-1/8"Fuse Amps: 225A
Diameter: 2"Country of Origin (subject to change): Mexico

Product Description

We recommend you use a fuse from Bussmann for a fast replacement. With fast acting fuse speed, 225A fuse amps, an interrupt rating of 200kA at 600VAC, and jks series, this fuse is a must-have. Functionally equal to Mersen/Ferraz Shawmut A4J, Littelfuse JLS, you'll thoroughly enjoy its use. As far as size goes, it is 2" in diameter. When it comes to product classification, this item can be grouped as J. The body is made of melamine material. It has a single element. The voltage rating is 600vac. It is a nonindicating fuse. Standards include: CE/UL-248-8 Guide JDDZ/CSA Class 1422-02.

Product Reviews

Save 15%. Sign up for Z-mail.