LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

225A Time Delay Melamine Class J Fuse 600VAC/300VDC

BUSSMANN| Zoro #: G2408323| Mfr #: LPJ-225SP

$391.11 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2408323 Mfr #: LPJ-225SP
Item: FuseFuse Voltage Rating: 600VAC/300VDC
Rejection / Nonrejection: NonrejectionFuse Speed: Time Delay
Fuse Interrupt Rating: 300kA at 600VAC, 100kA at 300VDCElement: Dual
Standards: CE/UL-Special Purpose Guide JFHR/CSA Class 1422-02Depth: Not Applicable
Body Material: MelamineWidth: Not Applicable
Class: JFunctionally Equal To: Littelfuse JTD
Series: LPJFuse Holder Code: AD
Body Style: BladeLength: 7-1/8"
Fuse Amps: 225AGreen Environmental Attribute: RoHS Compliant
Indicating / Nonindicating: NonindicatingDiameter: 2-1/8"
Country of Origin (subject to change): Mexico

Product Description

We recommend you use a fuse from Bussmann for a fast replacement. With time delay fuse speed, 225A fuse amps, an interrupt rating of 300kA at 600VAC, 100kA at 300VDC, and lpj series, this fuse is a must-have. It has a dual element. When it comes to product classification, this item can be grouped as J. As far as size goes, it is 2-1/8" in diameter. Functionally equal to Littelfuse JTD, you'll thoroughly enjoy its use. The body is made of melamine material. The voltage rating is 600vac/300vdc. It is a nonindicating fuse. Standards include: CE/UL-Special Purpose Guide JFHR/CSA Class 1422-02. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.