FLASH SALE!25% OFFPLUMBING & HVAC Enter Code: FLASH26TODAY ONLY: 10 A.M. – 3 P.M. SEE DETAILS

225A Fast Acting Bolt-On Glass/Melamine Fuse 32VAC/80VDC

EATON BUSSMANN| Zoro #: G1901462| Mfr #: ANL-225

$49.61 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1901462 Mfr #: ANL-225
Standards: UL Guide JFHR2, CSA Certification Class 1422-30, SAE J1171Fuse Interrupt Rating: 6kA at 32VAC, 2.7kA at 80VDC
Indicating / Nonindicating: IndicatingElement: Single
Green Environmental Attribute: RoHS CompliantDiameter: 7/8"
Series: ANLBody Style: Bolt-on
Body Material: Glass/MelamineFuse Speed: Fast Acting
Length: 3-3/16"Fuse Voltage Rating: 32VAC/80VDC
Item: FuseFuse Amps: 225A
Country of Origin (subject to change): Mexico

Product Description

The hassle of frequently changing fuses will be reduced with a fuse from Bussmann. With fast acting fuse speed, 225A fuse amps, an interrupt rating of 6kA at 32VAC, 2.7kA at 80VDC, and anl series, this fuse is a must-have. The voltage rating is 32vac/80vdc. It is an indicating fuse. The body is made of glass/melamine material. As far as size goes, it is 7/8" in diameter. It has a single element. Standards include: UL Guide JFHR2, CSA Certification Class 1422-30, SAE J1171. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews