225A Fast Acting Bolt-On Fuse 125VAC/80VDC

BUSSMANN| Zoro #: G2073391| Mfr #: ANN-225

$42.44 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2073391 Mfr #: ANN-225
Element: SingleDiameter: 7/8"
Series: ANNFuse Interrupt Rating: 2.5kA at 125VAC, 2.7kA at 80VDC
Fuse Voltage Rating: 125VAC/80VDCLength: 3-3/16"
Fuse Speed: Very Fast ActingIndicating / Nonindicating: Indicating
Body Material: Glass/MelamineItem: Fuse
Standards: CE, UL Guide JFHR2, CSA Certification Class 1422-30Body Style: Bolt-On
Fuse Amps: 225ACountry of Origin (subject to change): Mexico

Product Description

Fuse, Low Voltage, Series ANN, Voltage Rating 125VAC/80VDC, Fuse Amps 225, Very Fast Acting, Yes, Single Element, Fiberglass Body Material, Bolt-On Body Style, Interrupt Rating 2.5kA at 1125VAC, 2.7kA at 80VDC, Length 3-3/16 In., Diameter 7/8 In., G3430411, Standards CE, UL Guide JFHR2, CSA Certification Class 1422-30

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.