20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

225A Fiberglass High Speed Semiconductor Fuse 700VAC/DC

EATON BUSSMANN| Zoro #: G0951072| Mfr #: FWP-225A

$225.24 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0951072 Mfr #: FWP-225A
Fuse Interrupt Rating: 200kA at 700VAC, 10kA at 700VDCStandards: CE, UL Recognized, CSA Certified
Functionally Equal To: Littelfuse L70S, Mersen/Ferraz Shawmut A70P, A70QSClass: High Speed
Body Style: Bolt onFuse Speed: Fast Acting
Body Material: FiberglassFuse Voltage Rating: 700VAC/DC
Length: 5-3/32"Rejection / Nonrejection: Nonrejection
Item: High Speed Semiconductor FusesIndicating / Nonindicating: Nonindicating
Fuse Amps: 225ADiameter: 2"
Element: SingleGreen Environmental Attribute: RoHS Compliant
Series: FWPFuse Holder Code: B
Country of Origin (subject to change): Mexico

Product Description

Use a high speed semiconductor fuses from Bussmann to increase efficiency with your electrical system. With fast acting fuse speed, 225A fuse amps, an interrupt rating of 200kA at 700VAC, 10kA at 700VDC, and fwp series, this high speed semiconductor fuses is a must-have. It has a single element. The voltage rating is 700vac/dc. Functionally equal to Littelfuse L70S, Mersen/Ferraz Shawmut A70P, A70QS, you'll thoroughly enjoy its use. The body is made of fiberglass material. It is a nonindicating high speed semiconductor fuses. When it comes to product classification, this item can be grouped as High Speed. As far as size goes, it is 2" in diameter. Standards include: CE, UL Recognized, CSA Certified. This high speed semiconductor fuses also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.