230A Time Delay Cylindrical Fuse 2540VAC

BUSSMANN| Zoro #: G0587465| Mfr #: JCK-12R

$1,527.30 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0587465 Mfr #: JCK-12R
Country of Origin (subject to change): Mexico

Product Description

Fuse, 230A Fuse Amps, Indicating, JCK Series, R-Rated Class, Dual Element, Body Material Fiberglass, Nonrejection, Body Style Cylindrical, Length 11-15/64 In., Diameter 3 In., Standards UL Recognized (Guide MSSS2, File E96676)

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.