20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

230A Time Delay Bolt-On Melamine Fuse 4800VAC

BUSSMANN| Zoro #: G0724001| Mfr #: JCL-12R

$829.80 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0724001 Mfr #: JCL-12R
Fuse Voltage Rating: 4800VACStandards: UL Recognized (Guide MSSS2, File E96676)
Series: JCLDiameter: 3"
Class: R-RatedIndicating / Nonindicating: Indicating
Fuse Interrupt Rating: 80kA (Asym.) at 4800VAC, 50kA (Sym.) at 4800VACLength: 15-3/4"
Item: FuseElement: Dual
Rejection / Nonrejection: NonrejectionFuse Speed: Time Delay
Body Style: Bolt-onBody Material: Melamine
Fuse Amps: 230ACountry of Origin (subject to change): Mexico

Product Description

Fuse, 230A Fuse Amps, Indicating, JCL Series, 4800VAC Fuse Voltage Rating, Time Delay, R-Rated Class, Dual Element, Body Material Melamine, Nonrejection, Body Style Bolt-On, Fuse Interrupt Rating 80kA (Asym.) at 4800VAC, 50kA (Sym.) at 4800VAC, Length 15-3/4 In., Diameter 3 In., Standards UL Recognized (Guide MSSS2, File E96676)
Save 15%. Sign up for Z-mail.