250A Fast Acting Bolt-On Class T Fuse 600VAC

EATON BUSSMANN| Zoro #: G2163113| Mfr #: JJS-250

$155.25 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2163113 Mfr #: JJS-250
Element: SingleSeries: JJS
Standards: CE/UL-248-15 Guide JDDZ/CSA Class 1422-02Fuse Voltage Rating: 600VAC
Fuse Speed: Fast ActingIndicating / Nonindicating: Nonindicating
Body Material: MelamineItem: Fuse
Fuse Interrupt Rating: 200kA at 600VACFunctionally Equal To: Littelfuse JLLS, Mersen/Ferraz Shawmut A6T
Rejection / Nonrejection: NonrejectionClass: T
Fuse Amps: 250ADiameter: 1"
Fuse Holder Code: BQBody Style: Bolt-On
Length: 3-5/8"Country of Origin (subject to change): Mexico

Product Description

Fuse, 250A Fuse Amps, Nonindicating, JJS Series, 600VAC Fuse Voltage Rating, Fast Acting, Class T, Single Element, Body Material Melamine, Nonrejection, Bolt-On Body Style, Fuse Interrupt Rating 200kA at 600VAC, Length 3-5/8 In., Diameter 1 In., Functionally Equal To Littelfuse JLLS, Mersen/Ferraz Shawmut A6T, Standards CE/UL-248-15 Guide JDDZ/CSA Class 1422-02

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.