2500A Fast Acting Bolt-On FGL/Melamine Class L Fuse 600VAC

EATON BUSSMANN| Zoro #: G0998925| Mfr #: KLU-2500

$2095.65 /ea

This item ships free. DetailsStandard ground shipping
Details:
Element: Dual
Fuse Amps: 2500A
Item: Fuse
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0998925 Mfr #: KLU-2500
Functionally Equal To: Littelfuse KLLU, KLP, KLPC, Mersen/Ferraz Shawmut A4BQ, A4BT, A4BYFuse Interrupt Rating: 200kA at 600VAC
Standards: CE/UL-248-10 Guide JDDZ/CSA Class 1422-02Body Style: Bolt-on
Class: LBody Material: Fiberglass/Melamine
Fuse Speed: Time DelayLength: 10-3/4"
Fuse Voltage Rating: 600VACItem: Fuse
Rejection / Nonrejection: NonrejectionFuse Amps: 2500A
Indicating / Nonindicating: NonindicatingElement: Dual
Green Environmental Attribute: RoHS CompliantDiameter: 5"
Series: KLUCountry of Origin (subject to change): Mexico

Product Description

Use a fuse from Bussmann for a quick fuse replacement. With fast acting fuse speed, 2500A fuse amps, an interrupt rating of 200kA at 600VAC, and klu series, this fuse is a must-have. When it comes to product classification, this item can be grouped as L. The body is made of melamine material. The voltage rating is 600vac. As far as size goes, it is 5" in diameter. Functionally equal to Littelfuse KLLU, KLP, KLPC, Mersen/Ferraz Shawmut A4BQ, A4BT, A4BY, you'll thoroughly enjoy its use. It is a nonindicating fuse. It has a single element. Standards include: CE/UL-248-10 Guide JDDZ/CSA Class 1422-02. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews