250A Fast Acting Bolt-On Melamine Class J Fuse 600VAC

BUSSMANN| Zoro #: G1658255| Mfr #: JKS-250

$352.13 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1658255 Mfr #: JKS-250
Rejection / Nonrejection: NonrejectionElement: Single
Series: JKSBody Material: Melamine
Standards: CE/UL-248-8 Guide JDDZ/CSA Class 1422-02Fuse Voltage Rating: 600VAC
Fuse Speed: Fast ActingIndicating / Nonindicating: Nonindicating
Item: FuseFuse Interrupt Rating: 200kA at 600VAC
Functionally Equal To: Mersen/Ferraz Shawmut A4J, Littelfuse JLSDepth: Not Applicable
Class: JWidth: Not Applicable
Fuse Holder Code: ADDiameter: 2"
Body Style: Bolt-onLength: 7-1/8"
Fuse Amps: 250ACountry of Origin (subject to change): Mexico

Product Description

Have a fuse from Bussmann on hand for quick replacement to get you back up and running. With fast acting fuse speed, 250A fuse amps, an interrupt rating of 200kA at 600VAC, and jks series, this fuse is a must-have. It is a nonindicating fuse. When it comes to product classification, this item can be grouped as J. Functionally equal to Mersen/Ferraz Shawmut A4J, Littelfuse JLS, you'll thoroughly enjoy its use. The voltage rating is 600vac. As far as size goes, it is 2" in diameter. The body is made of melamine material. It has a single element. Standards include: CE/UL-248-8 Guide JDDZ/CSA Class 1422-02.

Product Reviews

Save 15%. Sign up for Z-mail.