250A Time Delay Melamine Class J Fuse 600VAC/300VDC

BUSSMANN| Zoro #: G2354922| Mfr #: LPJ-250SP

$321.53 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2354922 Mfr #: LPJ-250SP
Rejection / Nonrejection: NonrejectionElement: Dual
Body Material: MelamineStandards: CE/UL-Special Purpose Guide JFHR/CSA Class 1422-02
Fuse Voltage Rating: 600VAC/300VDCFuse Speed: Time Delay
Item: FuseFuse Interrupt Rating: 300kA at 600VAC, 100kA at 300VDC
Depth: Not ApplicableClass: J
Width: Not ApplicableFunctionally Equal To: Littelfuse JTD
Body Style: BladeLength: 7-1/8"
Fuse Amps: 250AGreen Environmental Attribute: RoHS Compliant
Indicating / Nonindicating: NonindicatingDiameter: 2-1/8"
Series: LPJFuse Holder Code: AD
Country of Origin (subject to change): Mexico

Product Description

Next time a fuse is blown in your electrical circuit, replace it with a fuse from Bussmann. With time delay fuse speed, 250A fuse amps, an interrupt rating of 300kA at 600VAC, 100kA at 300VDC, and lpj series, this fuse is a must-have. The voltage rating is 600vac/300vdc. The body is made of melamine material. It is a nonindicating fuse. It has a dual element. Functionally equal to Littelfuse JTD, you'll thoroughly enjoy its use. When it comes to product classification, this item can be grouped as J. As far as size goes, it is 2-1/8" in diameter. Standards include: CE/UL-Special Purpose Guide JFHR/CSA Class 1422-02. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.