250A Fast Acting Bolt-On Fuse 32VAC/80VDC

EATON BUSSMANN| Zoro #: G2174191| Mfr #: ANL-250

$17.67 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2174191 Mfr #: ANL-250
Element: SingleDiameter: 7/8"
Series: ANLFuse Interrupt Rating: 6kA at 32VAC, 2.7kA at 80VDC
Green Environmental Attribute: RoHS CompliantFuse Voltage Rating: 32VAC/80VDC
Length: 3-3/16"Fuse Speed: Fast Acting
Indicating / Nonindicating: IndicatingBody Material: Glass/Melamine
Item: FuseStandards: UL Guide JFHR2, CSA Certification Class 1422-30, SAE J1171
Body Style: Bolt-OnFuse Amps: 250A
Country of Origin (subject to change): Mexico

Product Description

Fuse, Low Voltage, Series ANL, Voltage Rating 32VAC/80VDC, Fuse Amps 250, Fast Acting, Yes, Single Element, Fiberglass Body Material, Bolt-On Body Style, Interrupt Rating 6kA at 32VAC, 2.7kA at 800VDC, Length 3-3/16 In., Diameter 7/8 In., G3430411, Standards UL Guide JFHR2, CSA Certification Class 1422-30, SAE J1171

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.