LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

250A Melamine High Speed Semiconductor Fuse 150VAC/DC

EATON BUSSMANN| Zoro #: G1816342| Mfr #: FWA-250ASI4

$214.06 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1816342 Mfr #: FWA-250ASI4
Fuse Interrupt Rating: 100kA at 150VAC, 100kA at 80VDC, 20kA at 150VDCStandards: CE, UL Recognized
Functionally Equal To: Mersen/Ferraz Shawmut A15QS, Littlefuse L15SSeries: FWA
Class: High SpeedBody Style: Bolt on
Fuse Speed: Fast ActingBody Material: Melamine
Fuse Voltage Rating: 150VAC/DCLength: 2-21/32"
Rejection / Nonrejection: NonrejectionItem: High Speed Semiconductor Fuses
Indicating / Nonindicating: NonindicatingFuse Amps: 250A
Diameter: 1"Element: Single
Country of Origin (subject to change): India

Product Description

Reduce potential risks with a high speed semiconductor fuses from Bussmann. With fast acting fuse speed, 250A fuse amps, an interrupt rating of 100kA at 150VAC, 100kA at 80VDC, 20kA at 150VDC, and fwa series, this high speed semiconductor fuses is a must-have. It is a nonindicating high speed semiconductor fuses. When it comes to product classification, this item can be grouped as High Speed. As far as size goes, it is 1" in diameter. Functionally equal to Mersen/Ferraz Shawmut A15QS, Littlefuse L15S, you'll thoroughly enjoy its use. The body is made of melamine material. It has a single element. The voltage rating is 150vac/dc. Standards include: CE, UL Recognized.

Product Reviews

Save 15%. Sign up for Z-mail.