250A High Speed Semiconductor Fuse 500VAC/DC

EATON BUSSMANN| Zoro #: G0392865| Mfr #: FWH-250A

$112.14 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0392865 Mfr #: FWH-250A
Element: SingleSeries: FWH
Standards: CE, UL Recognized, CSA CertifiedFuse Voltage Rating: 500VAC/DC
Fuse Speed: Fast ActingIndicating / Nonindicating: Nonindicating
Item: High Speed Semiconductor FusesRejection / Nonrejection: Nonrejection
Class: High SpeedFunctionally Equal To: Littelfuse L50S, Mersen/Ferraz Shawmut A50P, A50QS
Fuse Interrupt Rating: 200kA at 500VAC, 50kA at 500VDCGreen Environmental Attribute: RoHS Compliant
Diameter: 1-1/2"Fuse Holder Code: B
Body Style: Bolt OnBody Material: Fiberglass
Length: 4-11/32"Fuse Amps: 250A
Country of Origin (subject to change): Mexico

Product Description

High Speed Semiconductor Fuses, 250A Fuse Amps, Nonindicating, FWH Series, 500VAC/DC Fuse Voltage Rating, Fast Acting, High Speed Class, Single Element, Fiberglass Body Material, Nonrejection, Body Style Bolt On, Fuse Interrupt Rating 200kA at 500VAC, 50kA at 500VDC, Length 4-11/32 In., Diameter 1-1/2 In., Functionally Equal To Littelfuse L50S, Mersen/Ferraz Shawmut A50P, A50QS, Standards CE, UL Recognized, CSA Certified

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.