250A Ceramic High Speed Semiconductor Fuse 250VAC/DC

EATON BUSSMANN| Zoro #: G0570647| Mfr #: FWX-250A

$100.42 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0570647 Mfr #: FWX-250A
Standards: CE, UL Recognized, CSA CertifiedFunctionally Equal To: Littelfuse L25S, Mersen/Ferraz Shawmut A25X
Fuse Interrupt Rating: 200kA at 250VAC, 20kA at 250VDCDiameter: 1-1/2"
Series: FWXBody Style: Bolt on
Class: High SpeedBody Material: Ceramic
Fuse Speed: Fast ActingLength: 3-27/32"
Fuse Voltage Rating: 250VAC/DCItem: High Speed Semiconductor Fuses
Rejection / Nonrejection: NonrejectionFuse Amps: 250A
Indicating / Nonindicating: NonindicatingElement: Single
Green Environmental Attribute: RoHS CompliantCountry of Origin (subject to change): Mexico

Product Description

Master your knowledge in electrical engineering by using a high speed semiconductor fuses from Bussmann. With fast acting fuse speed, 250A fuse amps, an interrupt rating of 200kA at 250VAC, 20kA at 250VDC, and fwx series, this high speed semiconductor fuses is a must-have. When it comes to product classification, this item can be grouped as High Speed. It is a nonindicating high speed semiconductor fuses. Functionally equal to Littelfuse L25S, Mersen/Ferraz Shawmut A25X, you'll thoroughly enjoy its use. The body is made of ceramic material. It has a single element. As far as size goes, it is 1-1/2" in diameter. The voltage rating is 250vac/dc. Standards include: CE, UL Recognized, CSA Certified. This high speed semiconductor fuses also meets the following environmental guidelines: RoHS Compliant.

Product Reviews