JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

250mA Fast Acting Cylindrical Glass Fuse 250VAC 5PK

BUSSMANN| Zoro #: G0542315| Mfr #: GDB-250MA

$10.54 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0542315 Mfr #: GDB-250MA
In Line Fuseholder: EFuse Voltage Rating: 250VAC
Item: FuseFuse Speed: Fast Acting
Element: SingleFuse Holder Code: E
Rejection / Nonrejection: NonrejectionFunctionally Equal To: Mersen/Ferraz Shawmut GSB, Littelfuse 217
Diameter: 5mmBody Style: Cylindrical
Indicating / Nonindicating: IndicatingSeries: GDB
Body Material: GlassLength: 20mm
Fuse Interrupt Rating: 35A at 250VACStandards: UR, VDE File 40014109
Fuse Amps: 250mACountry of Origin (subject to change): China

Product Description

Fuse, 250mA Fuse Amps, Indicating, GDB Series, 250VAC Fuse Voltage Rating, Fast Acting, Single Element, Body Material Glass, Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 35A at 250VAC, Length 20mm, Diameter 5mm, Functionally Equal To Mersen/Ferraz Shawmut GSB, Littelfuse 217, Standards UR, VDE File 40014109, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.