LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

250mA Time Delay Cylindrical Glass Fuse 250VAC 5PK

BUSSMANN| Zoro #: G2000311| Mfr #: S506-250-R

$19.20 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2000311 Mfr #: S506-250-R
Length: 20mmFunctionally Equal To: Bussmann GDC, Mersen/Ferraz Shawmut GDG, Littelfuse 218
Element: SingleRejection / Nonrejection: Nonrejection
Fuse Voltage Rating: 250VACStandards: cURus Recognition Guide JDYX2/JDYX8, IMQ, MITI/JET1641-31003-1005
Fuse Holder Code: EBody Material: Glass
Item: FuseDiameter: 5mm
In Line Fuseholder: EFuse Speed: Time Delay
Green Environmental Attribute: RoHS CompliantIndicating / Nonindicating: Indicating
Series: S506Body Style: Cylindrical
Fuse Interrupt Rating: 35A at 250VACFuse Amps: 250mA
Country of Origin (subject to change): China

Product Description

Spark your life with this brand new fuse from Bussmann. With time delay fuse speed, 250mA fuse amps, an interrupt rating of 35A at 250VAC, and s506 series, this fuse is a must-have. Functionally equal to Bussmann GDC, Mersen/Ferraz Shawmut GDG, Littelfuse 218, you'll thoroughly enjoy its use. It is an indicating fuse. As far as size goes, it is 5mm in diameter. It has a single element. This comes in a quantity of 5. The body is made of glass material. The voltage rating is 250vac. Standards include: cURus Recognition Guide JDYX2/JDYX8, IMQ, MITI/JET1641-31003-1005. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.