25A Time Delay Melamine Class J Fuse 600VAC/300VDC

BUSSMANN| Zoro #: G2215001| Mfr #: LPJ-25SPI

$30.50 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Depth: Not Applicable
Element: Dual
Fuse Amps: 25A
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2215001 Mfr #: LPJ-25SPI
Diameter: 13/16"Item: Fuse
Width: Not ApplicableFunctionally Equal To: Mersen/Ferraz Shawmut AJT, Littelfuse JTD-ID
Element: DualBody Style: Cylindrical
Class: JFuse Voltage Rating: 600VAC/300VDC
Length: 2-1/4"Depth: Not Applicable
Fuse Speed: Time DelayIndicating / Nonindicating: Indicating
Fuse Interrupt Rating: 300kA at 600VAC, 100kA at 300VDCSeries: LPJ-I
Body Material: MelamineStandards: CE/UL-Special Purpose Guide JFHR/CSA Class 1422-02
Fuse Holder Code: ZRejection / Nonrejection: Nonrejection
Fuse Amps: 25ACountry of Origin (subject to change): Mexico

Product Description

The hassle of frequently changing fuses will be reduced with a fuse from Bussmann. With time delay fuse speed, 25A fuse amps, an interrupt rating of 300kA at 600VAC, 100kA at 300VDC, and lpj-i series, this fuse is a must-have. As far as size goes, it is 13/16" in diameter. When it comes to product classification, this item can be grouped as J. Functionally equal to Mersen/Ferraz Shawmut AJT, Littelfuse JTD-ID, you'll thoroughly enjoy its use. The body is made of melamine material. It has a dual element. The voltage rating is 600vac/300vdc. It is an indicating fuse. Standards include: CE/UL-Special Purpose Guide JFHR/CSA Class 1422-02.

Product Reviews