25A Fast Acting Melamine Class J Fuse 600VAC

BUSSMANN| Zoro #: G0639195| Mfr #: JKS-25

$36.18 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0639195 Mfr #: JKS-25
Rejection / Nonrejection: NonrejectionElement: Single
Series: JKSBody Material: Melamine
Standards: CE/UL-248-8 Guide JDDZ/CSA Class 1422-02Fuse Voltage Rating: 600VAC
Fuse Speed: Fast ActingIndicating / Nonindicating: Nonindicating
Item: FuseFuse Interrupt Rating: 200kA at 600VAC
Functionally Equal To: Mersen/Ferraz Shawmut A4J, Littelfuse JLSDepth: Not Applicable
Class: JWidth: Not Applicable
Diameter: 13/16"Fuse Holder Code: Z
Body Style: CylindricalLength: 2-1/4"
Fuse Amps: 25ACountry of Origin (subject to change): Mexico

Product Description

Spark your life with this brand new fuse from Bussmann. With fast acting fuse speed, 25A fuse amps, an interrupt rating of 200kA at 600VAC, and jks series, this fuse is a must-have. Functionally equal to Mersen/Ferraz Shawmut A4J, Littelfuse JLS, you'll thoroughly enjoy its use. It is a nonindicating fuse. The body is made of melamine material. The voltage rating is 600vac. When it comes to product classification, this item can be grouped as J. As far as size goes, it is 13/16" in diameter. It has a single element. Standards include: CE/UL-248-8 Guide JDDZ/CSA Class 1422-02.

Product Reviews

Save 15%. Sign up for Z-mail.