25A Time Delay Plastic Class J Fuse 600VAC/300VDC

BUSSMANN| Zoro #: G2016901| Mfr #: TCF25

$69.48 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2016901 Mfr #: TCF25
Green Environmental Attribute: RoHS CompliantDiameter: Not Applicable
Item: FuseFuse Voltage Rating: 600VAC/300VDC
Element: DualBody Style: Plug In
Body Material: plasticSeries: TCF
Fuse Interrupt Rating: 300kA at 600VAC, 100kA at 300VDCClass: J
Indicating / Nonindicating: IndicatingStandards: CE/UL Special Purpose Guide JFHR/CSA Class 1422-02
Rejection / Nonrejection: NonrejectionFuse Speed: Time Delay
Width: 3/4"Length: 1-7/8"
Fuse Amps: 25ADepth: 1"
Fuse Holder Code: 2AAP2Country of Origin (subject to change): China

Product Description

Master your knowledge in electrical engineering by using a fuse from Bussmann. With time delay fuse speed, 25A fuse amps, an interrupt rating of 300kA at 600VAC, 100kA at 300VDC, and tcf series, this fuse is a must-have. It is an indicating fuse. When it comes to product classification, this item can be grouped as J. The body is made of plastic material. The voltage rating is 600vac/300vdc. It has a dual element. Standards include: CE/UL Special Purpose Guide JFHR/CSA Class 1422-02. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.