25A Fast Acting Ceramic Fuse 250VAC/125VDC 5PK

EATON BUSSMANN| Zoro #: G1248265| Mfr #: ABC-25-R

$14.69 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1248265 Mfr #: ABC-25-R
Fuse Interrupt Rating: 200A at 250VAC, 1kA at 125VAC, 400A at 125VDC, 1kA at 75VDCStandards: UL 248-14 Guide JDYX2, CSA Certification Class 1422-30
Functionally Equal To: Mersen/Ferraz Shawmut GAB, Littelfuse 314Body Style: Cylindrical
Fuse Speed: Fast ActingBody Material: Ceramic
Fuse Voltage Rating: 250VAC/125VDCLength: 1-1/4"
Rejection / Nonrejection: NonrejectionItem: Fuse
Indicating / Nonindicating: NonindicatingFuse Amps: 25A
Diameter: 1/4"Element: Single
Green Environmental Attribute: RoHS CompliantSeries: ABC
In Line Fuseholder: GFuse Holder Code: G
Country of Origin (subject to change): China

Product Description

Protect your home or business from excess current and short circuits by using a fuse from Bussmann. With fast acting fuse speed, 25A fuse amps, an interrupt rating of 200A at 250VAC, 1kA at 125VAC, 400A at 125VDC, 1kA at 75VDC, and abc series, this fuse is a must-have. It comes in a quantity of 5. It has a single element. It is a nonindicating fuse. The voltage rating is 250vac/125vdc. The body is made of ceramic material. Functionally equal to Mersen/Ferraz Shawmut GAB, Littelfuse 314, you'll thoroughly enjoy its use. As far as size goes, it is 1/4" in diameter. Standards include: UL 248-14 Guide JDYX2, CSA Certification Class 1422-30. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.