LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

25A Fast Acting Cylindrical Glass Fuse 32VAC 5PK

BUSSMANN| Zoro #: G2047884| Mfr #: AGC-25-R

$3.87 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2047884 Mfr #: AGC-25-R
Length: 1-1/4"Functionally Equal To: Bussmann MMB, Mersen/Ferraz Shawmut GGC, Littelfuse 311, 312
Element: SingleRejection / Nonrejection: Nonrejection
Fuse Holder Code: GBody Material: Glass
Item: FuseDiameter: 1/4"
In Line Fuseholder: GFuse Speed: Fast Acting
Indicating / Nonindicating: NonindicatingSeries: AGC
Body Style: CylindricalStandards: CE, UL 248-14 Guide JDYX2, CSA Certification Class 1422-01
Green Environmental Attribute: RoHS CompliantFuse Amps: 25A
Fuse Interrupt Rating: 1kA at 32VDCFuse Voltage Rating: 32VAC
Country of Origin (subject to change): Taiwan

Product Description

Use a fuse from Bussmann for a quick fuse replacement. With fast acting fuse speed, 25A fuse amps, an interrupt rating of 1kA at 32VDC, and agc series, this fuse is a must-have. The voltage rating is 32vac. Includes a quantity of 5. It is a nonindicating fuse. The body is made of glass material. As far as size goes, it is 1/4" in diameter. It has a single element. Functionally equal to Bussmann MMB, Mersen/Ferraz Shawmut GGC, Littelfuse 311,312, you'll thoroughly enjoy its use. Standards include: CE, UL 248-14 Guide JDYX2, CSA Certification Class 1422-01. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.