JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

25A Time Delay Melamine Class H Fuse 600VAC

EATON BUSSMANN| Zoro #: G1701777| Mfr #: RES-25

$27.86 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1701777 Mfr #: RES-25
Fuse Interrupt Rating: 10kA at 600VACFunctionally Equal To: Mersen/Ferraz Shawmut RFS, Littelfuse RLN
Series: RESRenewable / Nonrenewable: Renewable
Class: HBody Style: Cylindrical
Fuse Speed: Time DelayBody Material: Melamine
Fuse Voltage Rating: 600VACLength: 5"
Rejection / Nonrejection: NonrejectionItem: Fuse
Indicating / Nonindicating: NonindicatingFuse Amps: 25A
Diameter: 13/16"Element: Dual
Country of Origin (subject to change): Mexico

Product Description

Spark your life with this brand new fuse from Bussmann. With time delay fuse speed, 25A fuse amps, an interrupt rating of 10kA at 600VAC, and res series, this fuse is a must-have. The body is made of melamine material. It has a dual element. As far as size goes, it is 13/16" in diameter. When it comes to product classification, this item can be grouped as H. The voltage rating is 600vac. It is a nonindicating fuse. Functionally equal to Mersen/Ferraz Shawmut RFS, Littelfuse RLN, you'll thoroughly enjoy its use.

Product Reviews

Save 15%. Sign up for Z-mail.