25A Fast Acting Melamine Class K5 Fuse 250VAC/125VDC

BUSSMANN| Zoro #: G0777594| Mfr #: NON-25

$2.94 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0777594 Mfr #: NON-25
Element: SingleSeries: NON
Renewable / Nonrenewable: NonrenewableFuse Voltage Rating: 250VAC/125VDC
Fuse Speed: Fast ActingIndicating / Nonindicating: Nonindicating
Body Material: MelamineItem: Fuse
Functionally Equal To: Mersen/Ferraz Shawmut OTRejection / Nonrejection: Nonrejection
Standards: CE, UL Listed, Guide JDDZ, File E4274, STD 248-9, CSA Certified Class 1421-01, File 53787Length: 2"
Fuse Amps: 25AFuse Interrupt Rating: 50kA at 250VAC, 50kA at 125VDC
Diameter: 9/16"Class: K5
Body Style: CylindricalCountry of Origin (subject to change): Mexico

Product Description

We recommend you use a fuse from Bussmann for a fast replacement. With fast acting fuse speed, 25A fuse amps, an interrupt rating of 50kA at 250VAC, 50kA at 125VDC, and non series, this fuse is a must-have. When it comes to product classification, this item can be grouped as K5. It has a single element. The body is made of melamine material. As far as size goes, it is 9/16" in diameter. Functionally equal to Mersen/Ferraz Shawmut OT, you'll thoroughly enjoy its use. It is a nonindicating fuse. The voltage rating is 250vac/125vdc. Standards include: CE, UL Listed, Guide JDDZ, File E4274, STD 248-9, CSA Certified Class 1421-01, File 53787.

Product Reviews

Save 15%. Sign up for Z-mail.