25A Fast Acting Melamine Class K5 Fuse 600VAC

BUSSMANN| Zoro #: G1154657| Mfr #: NOS-25

$14.40 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1154657 Mfr #: NOS-25
Element: SingleSeries: NOS
Renewable / Nonrenewable: NonrenewableFuse Voltage Rating: 600VAC
Fuse Speed: Fast ActingIndicating / Nonindicating: Nonindicating
Body Material: MelamineItem: Fuse
Rejection / Nonrejection: NonrejectionStandards: CE, UL Listed, Guide JDDZ, File E4273, STD 248-9, CSA Certified Class 1421-01, File 53787
Functionally Equal To: Mersen/Ferraz Shawmut OTS, Littelfuse NLSFuse Amps: 25A
Fuse Interrupt Rating: 50kA at 600VACDiameter: 13/16"
Class: K5Body Style: Cylindrical
Length: 5"Country of Origin (subject to change): Mexico

Product Description

Master your knowledge in electrical engineering by using a fuse from Bussmann. With fast acting fuse speed, 25A fuse amps, an interrupt rating of 50kA at 600VAC, and nos series, this fuse is a must-have. It has a single element. When it comes to product classification, this item can be grouped as K5. As far as size goes, it is 13/16" in diameter. The voltage rating is 600vac. It is a nonindicating fuse. Functionally equal to Mersen/Ferraz Shawmut OTS, Littelfuse NLS, you'll thoroughly enjoy its use. The body is made of melamine material. Standards include: CE, UL Listed, Guide JDDZ, File E4273, STD 248-9, CSA Certified Class 1421-01, File 53787.

Product Reviews

Save 15%. Sign up for Z-mail.