25A Melamine High Speed Semiconductor Fuse 150VAC/DC

EATON BUSSMANN| Zoro #: G1652594| Mfr #: FWA-25A10F

$15.16 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Element: Single
Fuse Amps: 25A
Item: High Speed Semiconductor Fuses
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1652594 Mfr #: FWA-25A10F
Standards: CE, UL RecognizedFunctionally Equal To: Mersen/Ferraz Shawmut A15QS, Littlefuse L15S
Fuse Interrupt Rating: 100kA at 150VAC/DCSeries: FWA
Fuse Holder Code: DBody Style: Cylindrical
Class: High SpeedBody Material: Melamine
Fuse Speed: Fast ActingLength: 1-1/2"
Fuse Voltage Rating: 150VAC/DCItem: High Speed Semiconductor Fuses
Rejection / Nonrejection: NonrejectionFuse Amps: 25A
Indicating / Nonindicating: NonindicatingElement: Single
Green Environmental Attribute: RoHS CompliantDiameter: 13/32"
Country of Origin (subject to change): Hungary

Product Description

Use a high speed semiconductor fuses from Bussmann to increase efficiency with your electrical system. With fast acting fuse speed, 25A fuse amps, an interrupt rating of 100kA at 150VAC/DC, and fwa series, this high speed semiconductor fuses is a must-have. The body is made of melamine material. It has a single element. Functionally equal to Mersen/Ferraz Shawmut A15QS, Littlefuse L15S, you'll thoroughly enjoy its use. It is a nonindicating high speed semiconductor fuses. When it comes to product classification, this item can be grouped as High Speed. As far as size goes, it is 13/32" in diameter. The voltage rating is 150vac/dc. Standards include: CE, UL Recognized. This high speed semiconductor fuses also meets the following environmental guidelines: RoHS Compliant.

Product Reviews