25A Fiberglass High Speed Semiconductor Fuse 600VAC/700DC

EATON BUSSMANN| Zoro #: G0617671| Mfr #: FWC-25A10F

$21.93 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Element: Single
Fuse Amps: 25A
Item: High Speed Semiconductor Fuses
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0617671 Mfr #: FWC-25A10F
Functionally Equal To: Mersen/Ferraz Shawmut A70QSFuse Interrupt Rating: 200kA at 600VAC, 50kA at 700VDC
Standards: CE, UL RecognizedFuse Holder Code: D
Body Style: CylindricalClass: High Speed
Body Material: FiberglassFuse Speed: Fast Acting
Length: 1-1/2"Fuse Voltage Rating: 600VAC/700VDC
Item: High Speed Semiconductor FusesRejection / Nonrejection: Nonrejection
Fuse Amps: 25AIndicating / Nonindicating: Nonindicating
Element: SingleGreen Environmental Attribute: RoHS Compliant
Diameter: 13/30"Series: FWC
Country of Origin (subject to change): India

Product Description

You know you have chosen the right electronic fuse when you choose a high speed semiconductor fuses from Bussmann. With fast acting fuse speed, 25A fuse amps, an interrupt rating of 200kA at 600VAC, 50kA at 700VDC, and fwc series, this high speed semiconductor fuses is a must-have. As far as size goes, it is 13/30" in diameter. The voltage rating is 600vac/700vdc. When it comes to product classification, this item can be grouped as High Speed. The body is made of fiberglass material. It is a nonindicating high speed semiconductor fuses. It has a single element. Functionally equal to Mersen/Ferraz Shawmut A70QS, you'll thoroughly enjoy its use. Standards include: CE, UL Recognized. This high speed semiconductor fuses also meets the following environmental guidelines: RoHS Compliant.

Product Reviews