25A High Speed Semiconductor Fuse 500VAC/DC

BUSSMANN| Zoro #: G2226305| Mfr #: FWH-25A14F

$32.72 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2226305 Mfr #: FWH-25A14F
Element: SingleSeries: FWH
Standards: CE, UL Recognized, CSA CertifiedFuse Voltage Rating: 500VAC/DC
Fuse Speed: Fast ActingIndicating / Nonindicating: Nonindicating
Item: High Speed Semiconductor FusesRejection / Nonrejection: Nonrejection
Class: High SpeedFunctionally Equal To: Littelfuse L50S, Mersen/Ferraz Shawmut A50P, A50QS
Body Material: FiberglassLength: 1-1/4"
Fuse Amps: 25AFuse Interrupt Rating: 200kA at 500VAC, 50kA at 500VDC
Green Environmental Attribute: RoHS CompliantDiameter: 9/16"
Fuse Holder Code: VBody Style: Cylindrical
Country of Origin (subject to change): India

Product Description

High Speed Semiconductor Fuses, 25A Fuse Amps, Nonindicating, FWH Series, 500VAC/DC Fuse Voltage Rating, Fast Acting, High Speed Class, Single Element, Fiberglass Body Material, Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 200kA at 500VAC, 50kA at 500VDC, Length 1-1/4 In., Diameter 9/16 In., Functionally Equal To Littelfuse L50S, Mersen/Ferraz Shawmut A50P, A50QS, Standards CE, UL Recognized, CSA Certified

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.