25A Fiberglass High Speed Semiconductor Fuse 700VAC/DC

BUSSMANN| Zoro #: G0400653| Mfr #: FWP-25A14F

$30.47 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0400653 Mfr #: FWP-25A14F
Class: High SpeedSeries: FWP
Fuse Speed: Fast ActingRejection / Nonrejection: Nonrejection
Standards: CE, UL Recognized, CSA CertifiedElement: Single
Item: High Speed Semiconductor FusesIndicating / Nonindicating: Nonindicating
Fuse Voltage Rating: 700VAC/DCFunctionally Equal To: Littelfuse L70S, Mersen/Ferraz Shawmut A70P, A70QS
Body Style: CylindricalBody Material: Fiberglass
Length: 2"Fuse Amps: 25A
Fuse Holder Code: VFuse Interrupt Rating: 200kA at 700VAC, 50kA at 700VDC
Green Environmental Attribute: RoHS CompliantDiameter: 9/16"
Country of Origin (subject to change): India

Product Description

These high speed semiconductor fuses from Bussmann can help protect your equipment and home whenever an overload current occurs. With fast acting fuse speed, 25A fuse amps, an interrupt rating of 200kA at 700VAC, 50kA at 700VDC, and fwp series, this high speed semiconductor fuses is a must-have. When it comes to product classification, this item can be grouped as High Speed. Functionally equal to Littelfuse L70S, Mersen/Ferraz Shawmut A70P, A70QS, you'll thoroughly enjoy its use. The voltage rating is 700vac/dc. It has a single element. The body is made of fiberglass material. It is a nonindicating high speed semiconductor fuses. As far as size goes, it is 9/16" in diameter. Standards include: CE, UL Recognized, CSA Certified. This high speed semiconductor fuses also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.