25A Fast Acting Fuse 5PK 250VAC/125VDC

BUSSMANN| Zoro #: G0476786| Mfr #: GBB-25-R

$46.19 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0476786 Mfr #: GBB-25-R
In Line Fuseholder: GElement: Single
Diameter: 1/4"Series: GBB
Standards: CE, UL Guide JFHR2, CSA Certification Class 1422-01Green Environmental Attribute: RoHS Compliant
Fuse Voltage Rating: 250VAC/125VDCLength: 1-1/4"
Fuse Speed: Very Fast ActingIndicating / Nonindicating: Nonindicating
Body Material: CeramicItem: Fuse
Functionally Equal To: Littelfuse 322Rejection / Nonrejection: Nonrejection
Fuse Holder Code: GBody Style: Cylindrical
Fuse Interrupt Rating: 200A at 250VAC, 200A at 125VAC/DCFuse Amps: 25A
Country of Origin (subject to change): China

Product Description

Fuse, 25A Fuse Amps, Nonindicating, GBB Series, 250VAC/125VDC Fuse Voltage Rating, Very Fast Acting, Single Element, Body Material Ceramic, Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 200A at 250VAC, 200A at 125VAC/DC, Length 1-1/4 In., Diameter 1/4 In., Functionally Equal To Littelfuse 322, Standards CE, UL Guide JFHR2, CSA Certification Class 1422-01, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.