25A Time Delay Cylindrical Fiberglass Fuse 32VAC

EATON BUSSMANN| Zoro #: G1831137| Mfr #: FNA-25

$24.42 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Element: Dual
Fuse Amps: 25A
In Line Fuseholder: D
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1831137 Mfr #: FNA-25
Standards: CE, UL-248-12 Guide JDYX, CSA Class 1422-01Functionally Equal To: Mersen/Ferraz Shawmut GFN
Fuse Interrupt Rating: 10kA at 125VACSeries: FNA
Fuse Holder Code: DBody Style: Cylindrical
Class: SupplementalBody Material: Fiberglass
Length: 1-1/2"Fuse Voltage Rating: 32VAC
Rejection / Nonrejection: NonrejectionFuse Amps: 25A
Indicating / Nonindicating: IndicatingElement: Dual
Diameter: 13/32"In Line Fuseholder: D
Country of Origin (subject to change): Mexico

Product Description

Spark your life with this brand new fuse from Bussmann. You're sure to love this fuse's features, which include 25A fuse amps, an interrupt rating of 10kA at 125VAC, and fna series. It is an indicating fuse. Functionally equal to Mersen/Ferraz Shawmut GFN, you'll thoroughly enjoy its use. The voltage rating is 32vac. As far as size goes, it is 13/32" in diameter. The body is made of fiberglass material. It has a dual element. When it comes to product classification, this item can be grouped as Supplemental. Standards include: CE, UL-248-12 Guide JDYX, CSA Class 1422-01.

Product Reviews