25A Time Delay Cylindrical Ceramic Fuse 250VAC 5PK

EATON BUSSMANN| Zoro #: G2260413| Mfr #: MDA-25-R

$16.44 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2260413 Mfr #: MDA-25-R
Standards: UL, CSAFunctionally Equal To: Mersen/Ferraz Shawmut GSA, Littelfuse 326
Fuse Interrupt Rating: 1500A at 250VAC, 10kA at 125VDCDiameter: 1/4"
Element: SingleGreen Environmental Attribute: RoHS Compliant
Series: MDAIn Line Fuseholder: G
Fuse Holder Code: GBody Style: Cylindrical
Fuse Speed: Time DelayBody Material: Ceramic
Fuse Voltage Rating: 250VACLength: 1-1/4"
Rejection / Nonrejection: NonrejectionItem: Fuse
Indicating / Nonindicating: NonindicatingFuse Amps: 25A
Country of Origin (subject to change): China

Product Description

Next time a fuse is blown in your electrical circuit, replace it with a fuse from Bussmann. With time delay fuse speed, 25A fuse amps, an interrupt rating of 1500A at 250VAC, 10kA at 125VDC, and mda series, this fuse is a must-have. The body is made of ceramic material. The voltage rating is 250vac. Includes a quantity of 5. It is a nonindicating fuse. Functionally equal to Mersen/Ferraz Shawmut GSA, Littelfuse 326, you'll thoroughly enjoy its use. As far as size goes, it is 1/4" in diameter. It has a single element. Standards include: UL, CSA. This fuse also meets the following environmental guidelines: RoHS Compliant.
Save 15%. Sign up for Z-mail.