25A Time Delay Cylindrical Midget Fuse 250VAC

BUSSMANN| Zoro #: G1188467| Mfr #: FNM-25

$8.66 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1188467 Mfr #: FNM-25
In Line Fuseholder: DElement: Dual
Diameter: 13/32"Length: 1-1/2"
Body Material: FiberglassItem: Fuse
Rejection / Nonrejection: NonrejectionFuse Holder Code: D
Body Style: CylindricalStandards: CE, UL-248-14 Guide JDYX, CSA Class 1422-01
Functionally Equal To: Mersen/Ferraz Shawmut TRM, Littelfuse FLMGreen Environmental Attribute: RoHS Compliant
Fuse Interrupt Rating: 10kA at 250VACFuse Voltage Rating: 250VAC
Indicating / Nonindicating: NonindicatingSeries: FNM
Class: MidgetFuse Amps: 25A
Country of Origin (subject to change): Mexico

Product Description

Reduce potential risks with a fuse from Bussmann. You're sure to love this fuse's features, which include 25A fuse amps, an interrupt rating of 10kA at 250VAC, and fnm series. Functionally equal to Mersen/Ferraz Shawmut TRM, Littelfuse FLM, you'll thoroughly enjoy its use. It is a nonindicating fuse. As far as size goes, it is 13/32" in diameter. The voltage rating is 250vac. The body is made of fiberglass material. When it comes to product classification, this item can be grouped as Midget. It has a dual element. Standards include: CE, UL-248-14 Guide JDYX, CSA Class 1422-01. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.