25A Fast Acting Blade Plastic Fuse 32VDC

BUSSMANN| Zoro #: G1451974| Mfr #: ATM-25

$1.14 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1451974 Mfr #: ATM-25
Element: SingleDiameter: Not Applicable
Series: ATMBody Material: plastic
Standards: ULGreen Environmental Attribute: RoHS Compliant
Fuse Voltage Rating: 32VDCLength: 3/4"
Fuse Speed: Fast ActingIndicating / Nonindicating: Nonindicating
Item: FuseFuse Interrupt Rating: 1kA at 32VDC
Functionally Equal To: Littelfuse 297Depth: 5/32"
Body Style: BladeRejection / Nonrejection: Nonrejection
Width: 7/16"Color Code: Clear
Fuse Amps: 25ACountry of Origin (subject to change): Japan

Product Description

A fuse from Bussmann is the most essential fuse for both commercial and industrial needs. With fast acting fuse speed, 25A fuse amps, an interrupt rating of 1kA at 32VDC, and atm series, this fuse is a must-have. The body is made of plastic material. It has a single element. Functionally equal to Littelfuse 297, you'll thoroughly enjoy its use. It is a nonindicating fuse. The voltage rating is 32vdc. Standards include: UL. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.