LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

275A Fast Acting Bolt-On Glass/Melamine Fuse 32VAC/80VDC

EATON BUSSMANN| Zoro #: G0948211| Mfr #: ANL-275

$43.43 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0948211 Mfr #: ANL-275
Standards: UL Guide JFHR2, CSA Certification Class 1422-30, SAE J1171Fuse Interrupt Rating: 6kA at 32VAC, 2.7kA at 80VDC
Item: FuseIndicating / Nonindicating: Indicating
Fuse Amps: 275ADiameter: 7/8"
Element: SingleGreen Environmental Attribute: RoHS Compliant
Series: ANLBody Style: Bolt-on
Fuse Speed: Fast ActingBody Material: Glass/Melamine
Fuse Voltage Rating: 32VAC/80VDCLength: 3-3/16"
Country of Origin (subject to change): Mexico

Product Description

Spark your life with this brand new fuse from Bussmann. With fast acting fuse speed, 275A fuse amps, an interrupt rating of 6kA at 32VAC, 2.7kA at 80VDC, and anl series, this fuse is a must-have. The voltage rating is 32vac/80vdc. The body is made of glass/melamine material. It is an indicating fuse. As far as size goes, it is 7/8" in diameter. It has a single element. Standards include: UL Guide JFHR2, CSA Certification Class 1422-30, SAE J1171. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.