275A Fast Acting Bolt-On Fuse 125VAC/80VDC

BUSSMANN| Zoro #: G0880941| Mfr #: ANN-275

$43.47 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0880941 Mfr #: ANN-275
Element: SingleDiameter: 7/8"
Series: ANNFuse Interrupt Rating: 2.5kA at 125VAC, 2.7kA at 80VDC
Fuse Voltage Rating: 125VAC/80VDCLength: 3-3/16"
Fuse Speed: Very Fast ActingIndicating / Nonindicating: Indicating
Body Material: Glass/MelamineItem: Fuse
Standards: CE, UL Guide JFHR2, CSA Certification Class 1422-30Body Style: Bolt-On
Fuse Amps: 275ACountry of Origin (subject to change): Mexico

Product Description

Use a fuse from Bussmann for a quick fuse replacement. With very fast acting fuse speed, 275A fuse amps, an interrupt rating of 2.5kA at 125VAC, 2.7kA at 80VDC, and ann series, this fuse is a must-have. The voltage rating is 125vac/80vdc. The body is made of glass/melamine material. As far as size goes, it is 7/8" in diameter. It has a single element. It is an indicating fuse. Standards include: CE, UL Guide JFHR2, CSA Certification Class 1422-30.

Product Reviews

Save 15%. Sign up for Z-mail.